Shop All Turning Inserts
Widia
Boring Bar, 5/8", Carbide
Mfr # ABD125625R
Zoro # G3817053
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade CM1
- Cutting Direction Right Hand
- Style ABD
- Center to Cutting Tip 0.0570 in
- Min. Bore Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # ABD125625R
- Zoro # G3817053
- UPC # 4021169540554
- Country of Origin United States
- Category Turning Inserts
Dimensions
Min. Bore Dia. | 1/8 in |
Max. Bore Depth | 5/8 in |
Overall Length | 1.2750 in |
Details
Item | Boring Bar |
Grade | CM1 |
Cutting Direction | Right Hand |
Style | ABD |
Center to Cutting Tip | 0.0570 in |
Primary Material Application ISO Code | K, N |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
Boring Bar Type | Boring |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Cutting Application | Small Hole Boring |
Series | A/B |
Offset Point | 0.0570 in |
Manufacturer Grade | CM1 |
Material - Machining | Carbide |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0570 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5402)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WP15CT)
- WIDIA POSITIVE INSERT GEO MU, 2, CCMT, 2 (CCMT2152MU WU25PT)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Cutting Tool (TNMG332RU WM25CT)
- TUNGALOY Turning Indexable Insert, TNMG16040, PK10 (6772310)
- Widia Turning Inserts