Shop All Turning Inserts
Widia
Boring Bar, 3/8", Carbide
Mfr # ABD125375R
Zoro # G3817080
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade CM1
- Style ABD
- Cutting Direction Right Hand
- Overall Length 1.0250 in
- Manufacturer Grade CM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # ABD125375R
- Zoro # G3817080
- UPC # 4021169540530
- Country of Origin United States
- Category Turning Inserts
Dimensions
Overall Length | 1.0250 in |
Max. Bore Depth | 3/8 in |
Min. Bore Dia. | 1/8 in |
Details
Item | Boring Bar |
Grade | CM1 |
Style | ABD |
Cutting Direction | Right Hand |
Manufacturer Grade | CM1 |
Series | A/B |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
Center to Cutting Tip | 0.0570 in |
Cutting Application | Small Hole Boring |
Boring Bar Type | Boring |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N |
Measurement System | Fractional Inch |
Offset Point | 0.0570 in |
Material - Machining | Carbide |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0570 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide (TCMT32521P TN20P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide (TPU222 THM)
- WIDIA Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432MR WP15CT)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- Widia Indexable Tools