Shop All Turning Inserts
Widia
Boring Bar, 3/8", Carbide
Mfr # ABD125375R
Zoro # G3817044
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade CG5
- Style ABD
- Cutting Direction Right Hand
- Measurement System Fractional Inch
- Primary Material Application ISO Code K, N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # ABD125375R
- Zoro # G3817044
- UPC # 4021169540523
- Country of Origin United States
- Category Turning Inserts
Dimensions
Overall Length | 1.0250 in |
Max. Bore Depth | 3/8 in |
Min. Bore Dia. | 1/8 in |
Details
Item | Boring Bar |
Grade | CG5 |
Style | ABD |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | K, N |
Series | A/B |
Material Grade - Machining | Submicron |
Finish - Machining | TiN |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
Cutting Application | Small Hole Boring |
Manufacturer Grade | CG5 |
Center to Cutting Tip | 0.0570 in |
Offset Point | 0.0570 in |
Boring Bar Type | Boring |
Material - Machining | Carbide |
Description
Boring Bar, Boring, TiN, 0.0570 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- GENERAL TOOLS PIPE WRENCH INTERNAL 4pc SET (GN139/4)
- WIDIA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332UR WM25CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide (TCMT32521P TN20P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNGP, 1, Carbide (CNGP431)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331MS)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- Widia Turning Inserts