Shop All Turning Inserts
Widia
Boring Bar, 3/4", Carbide
Mfr # BB187750R
Zoro # G3816974
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade CG5
- Cutting Direction Right Hand
- Style BB
- Manufacturer Grade CG5
- Overall Length 1.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # BB187750R
- Zoro # G3816974
- UPC # 4021169545344
- Country of Origin United States
- Category Turning Inserts
Dimensions
Overall Length | 1.8000 in |
Min. Bore Dia. | 3/16 in |
Max. Bore Depth | 3/4 in |
Details
Item | Boring Bar |
Grade | CG5 |
Cutting Direction | Right Hand |
Style | BB |
Manufacturer Grade | CG5 |
Offset Point | 0.0880 in |
Primary Material Application ISO Code | K, N |
Center to Cutting Tip | 0.0880 in |
Cutting Application | Small Hole Boring |
Boring Bar Type | Boring |
Material Grade - Machining | Submicron |
Measurement System | Fractional Inch |
Series | A/B |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
Finish - Machining | TiN |
Material - Machining | Carbide |
Description
Boring Bar, Boring, TiN, 0.0880 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6243)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27410)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCGT, 1 (TCGT2151AL WU05PT)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG3326P TN20P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-PM5 WSM30)
- Widia Indexable Tools