Shop All Parting & Grooving Inserts
Widia
Boring Bar, 1/2", Carbide
Mfr # APD156500R
Zoro # G3595013
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style APD
- Chip-Breaker No
- Grade CM1
- Cutting Direction Right Hand
- Overall Length 1.1500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # APD156500R
- Zoro # G3595013
- UPC # 4021169540721
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Overall Length | 1.1500 in |
Radius | 0.0070 in |
Min. Bore Dia. | 5/32 in |
Max. Bore Depth | 1/2 in |
Details
Item | Boring Bar |
Style | APD |
Chip-Breaker | No |
Grade | CM1 |
Cutting Direction | Right Hand |
Series | A/B |
Application | Grooving |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
Cutting Application | Small Hole Boring |
Boring Bar Type | Boring |
Measurement System | Fractional Inch |
Projection | 0.0500 in |
Center to Cutting Tip | 0.0730 in |
Offset Point | 0.0730 in |
Manufacturer Grade | CM1 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N |
Material - Machining | Carbide |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0730 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. (KD2000TD1)
- INGERSOLL-RAND Throttle Valve Seat (131-303)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- KIPP Adjustable Handle, Soft Touch, Size: 2 1/4-20X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A201X55)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- Widia Indexable Tools