Shop All Ball End Mills
Widia
Ball End Mill, K30F-DCHP Grade, Carbide
Mfr # 423038-000020
Zoro # G2958687
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 423038-000020
- Zoro # G2958687
- Country of Origin Israel
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Overall Length | 38 mm |
Milling Dia. | 2 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fish Tape, 1/8 In x 50 ft, Steel (438-5H)
- CEDARBERG 1" x 54 Poly Oil Skimmer Belt for 60UN67 (8709-012)
- MILWAUKEE TOOL 6", 9" L x 5/8/14 TPI Bi-Metal Reciprocating Saw Blade Set (49-22-1129, 48-00-5202)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia (BEF-030-375-3K)
- MICRO 100 Carbide End Mill, Dia 3/64, Cut L 7/64 (BEM-046-04X)
- GS TOOLING 1/4" Diameter x 1/4" Shank 2-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102424)
- Widia End Mills