Shop All Straight Flute Drill Bits
Widia
8.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG533A08000
Zoro # G2529009
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 8.00 mm
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG533A08000
- Zoro # G2529009
- Country of Origin China
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 110.00 mm |
Flute Length | 72.00 mm |
Maximum Drilling Depth | 61.00mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 61.00mm |
Shank Length | 36.00mm |
Drill Point Length | 1.8650 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K7 |
Description
Straight Flute Drill Bit, Drill Bit Size 8.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3150, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 72.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR21/32)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw (DCS577B)
- WESTWARD General Purpose Torx Screwdriver T20 Round (401M38)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- Widia Drill Bits