Shop All Jobber Length Drill Bits
Widia
6.60mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A06600
Zoro # G2751931
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.60 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS202A06600
- Zoro # G2751931
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.60 mm |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 43.00mm |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | H7 |
Drill Point Length | 1.1100mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- DURSTON MANUFACTURING 17Pc Torx Plus Power Drive 3.5 And 6In Set (PDIP100)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- STAHLWILLE TOOLS Adjustable hook Wrenchs Size2 45-90 mm (44010002)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA 8.00mm Carbide 140 Deg. Jobber Length Drill Bit (17050208000)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- WIDIA 3/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A01191)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- Widia Jobber Length Drill Bits