Shop All Straight Flute Drill Bits
Widia
6.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG534A06000
Zoro # G2528753
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG534A06000
- Zoro # G2528753
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 125.00 mm |
Flute Length | 87.00 mm |
Maximum Drilling Depth | 72.00mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 36.00mm |
Drilling Depth | 72.00mm |
Drill Point Length | 1.3990 mm |
Drill Diameter Tolerance | K7 |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 6.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2362, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 87.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- ACEDS 45 deg Chamfer Router Bit (2185874)
- MILWAUKEE TOOL 1-3/4" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5404)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- CJT KOOLCARB Bore Drill, 5mm, 52mm-FL, 135PT (15401969)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- Widia Drill Bits