Shop All Straight Flute Drill Bits
Widia
6.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG532A06000
Zoro # G2528817
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG532A06000
- Zoro # G2528817
- Country of Origin China
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 35.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 35.00mm |
Shank Length | 36.00mm |
Drill Diameter Tolerance | K7 |
Drill Point Length | 1.3990 mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 6.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2362, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 44.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 12Pound Hammer (MARR12)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- DRILL AMERICA 5/32" Carbide Tipped Die Drill Bit (D/ADIE5/32)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 10mm x 48mm, Number of Flutes: 2 (JDR-10MM)
- Widia Straight Flute Drill Bits