Shop All Jobber Length Drill Bits
Widia
5.30mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A05300
Zoro # G2751712
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.30 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS202A05300
- Zoro # G2751712
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.30 mm |
Shank Dia. | 6 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 35 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36.00 mm |
Drilling Depth | 35.00mm |
Drill Point Length | 0.8800mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2087, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/16 (44920)
- HYDE SANDING SPONGE 9""L (45390)
- KETT TOOL Eccentric Assembly 60-24 (60-24)
- WIDIA 3/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A01191)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 3/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A02383)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA 3.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A03000)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- Widia Drill Bits