Shop All Jobber Length Drill Bits
Widia
5/16" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A07938
Zoro # G2752141
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS202A07938
- Zoro # G2752141
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36.00 mm |
Drilling Depth | 43.00mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA 3/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A01191)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS402A13000)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (D/AN9/32)
- Widia Drill Bits