Shop All Jobber Length Drill Bits
Widia
37/64" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS402A14684
Zoro # G2747503
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS402A14684
- Zoro # G2747503
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 5/8 in |
Overall Length | 5 7/32 in |
Flute Length | 3 1/4 in |
Maximum Drilling Depth | 2 15/32 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 1 7/8 in |
Drilling Depth | 63.00mm |
Drill Point Length | 0.1000 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H7 |
Description
Jobber Length Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5781, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4-1/2 in. D Diamond Masonry Cut-Off Disc (DMADT0450)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (200997)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WIDIA 3/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A02383)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- WIDIA #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A04800)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY3)
- Widia Jobber Length Drill Bits