Shop All Jobber Length Drill Bits
Widia
3/64" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A01191
Zoro # G2750988
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS202A01191
- Zoro # G2750988
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Shank Dia. | 4 mm |
Overall Length | 58.00 mm |
Flute Length | 9.00 mm |
Maximum Drilling Depth | 6 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.00 mm |
Drilling Depth | 6.00mm |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.1780mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0469, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 23/32 (C12218)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- WIDIA 5/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A07938)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- WIDIA 10.10mm Carbide 140 Deg. Jobber Length Drill Bit (VDS402A10100)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- WIDIA #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A04800)
- WESTWARD 3/16" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX05)
- Widia Drill Bits