Shop All Jobber Length Drill Bits
Widia
#21 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A04039
Zoro # G2751557
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS202A04039
- Zoro # G2751557
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 29 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36.00 mm |
Drilling Depth | 29.00mm |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.6600mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- FEIN Felt Polishing Fleece Triangle 3"X3"X3 (63723032010)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4930)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- WIDIA 3/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A01191)
- WIDIA 5/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A07938)
- WIDIA 19.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS403A19300)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #55 (C23159)
- Widia Jobber Length Drill Bits