Shop All Straight Flute Drill Bits
Widia
18.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG534A18000
Zoro # G2526507
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 18.00 mm
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG534A18000
- Zoro # G2526507
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.00 mm |
Shank Dia. | 18.00 mm |
Overall Length | 305.00 mm |
Flute Length | 255.00 mm |
Maximum Drilling Depth | 216.00mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 216.00mm |
Shank Length | 48.00mm |
Drill Point Length | 4.1970 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K7 |
Description
Straight Flute Drill Bit, Drill Bit Size 18.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7087, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 255.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/8x7/8x1-7/8x4-1/8 (C33223)
- LISLE 3/4" Truck Spring Socket (49000)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- 3M 13 in Ratchet Crimper 22 to 10 AWG (TR-490)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- DRILL AMERICA 1/16" Carbide Tipped Die Drill Bit (D/ADIE1/16)
- Widia Straight Flute Drill Bits