Shop All Jobber Length Drill Bits
Widia
17/64" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS403A06746
Zoro # G2750321
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS403A06746
- Zoro # G2750321
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 5/16 in |
Overall Length | 4 1/8 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 2 15/64 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 13/32 in |
Drilling Depth | 57.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0440 in |
Drill Diameter Tolerance | H7 |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- QEP Mixing Paddle For 21660 (21661)
- WILLIAMS Williams Offset Striking Wrench, 2-1/2", 64mm (8815BW)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA Drill Bit, 6.00mm Size, 56.00mm Flute (TDS403A06000)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #56 (46126)
- Widia Drill Bits