Shop All Straight Flute Drill Bits
Widia
14.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG534A14000
Zoro # G2528832
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 14.00 mm
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG534A14000
- Zoro # G2528832
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00 mm |
Shank Dia. | 14.00 mm |
Overall Length | 246.00 mm |
Flute Length | 199.00 mm |
Maximum Drilling Depth | 168.00mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 45.00mm |
Drilling Depth | 168.00mm |
Drill Point Length | 3.2640 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K7 |
Description
Straight Flute Drill Bit, Drill Bit Size 14.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5512, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 199.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (515008)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- OSG Jobber Drill Bit, N, Carbide (200-3020)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- OSG Jobber Drill Bit, #4, Carbide (200-2090)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- Widia Straight Flute Drill Bits