Shop All Jobber Length Drill Bits
Widia
13.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # TDS452A13500
Zoro # G2536970
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.50 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDS452A13500
- Zoro # G2536970
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.50 mm |
Shank Dia. | 14 mm |
Overall Length | 124.00 mm |
Flute Length | 77.00 mm |
Maximum Drilling Depth | 60 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 45.00 mm |
Drilling Depth | 60.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 2.3300mm |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 13.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.5315, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424B10)
- POWERBUILT 10" Adjustable Wrench (644042)
- 3M Corded Sander, 1.5 A, (7100254313)
- WIDIA 16.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A16000)
- WIDIA 37/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14684)
- WIDIA 19.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS403A19300)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- WIDIA 3.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A03000)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.00mm (C71220)
- Widia Drill Bits