Shop All Jobber Length Drill Bits
Widia
13.00mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS403A13000
Zoro # G2748739
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VDS403A13000
- Zoro # G2748739
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 14 mm |
Overall Length | 155.00 mm |
Flute Length | 108.00 mm |
Maximum Drilling Depth | 91 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 45.00 mm |
Drilling Depth | 91.00mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Drill Point Length | 2.2400mm |
Description
Jobber Length Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- VEGA INDUSTRIES Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA 3.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A03000)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- WIDIA Drill Bit, 3/4" Size, 10.984" Flute (TDS504A19050)
- WIDIA 8.00mm Carbide 140 Deg. Jobber Length Drill Bit (17050208000)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 In Drill Size Decimal (280A007)
- Widia Jobber Length Drill Bits