Shop All Straight Flute Drill Bits
Widia
12.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG534A12000
Zoro # G2528780
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00 mm
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG534A12000
- Zoro # G2528780
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 218.00 mm |
Flute Length | 171.00 mm |
Maximum Drilling Depth | 144.00mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 144.00mm |
Shank Length | 45.00mm |
Drill Point Length | 2.7980 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K7 |
Description
Straight Flute Drill Bit, Drill Bit Size 12.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4724, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 171.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- MELIN TOOL CO Carbide Str-Fl Drill 9/64" X 15/16" (JDR-9/64)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- Widia Straight Flute Drill Bits