Shop All Jobber Length Drill Bits
Widia
10.10mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS402A10100
Zoro # G2739191
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VDS402A10100
- Zoro # G2739191
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.10 mm |
Shank Dia. | 12 mm |
Overall Length | 118.00 mm |
Flute Length | 71.00 mm |
Maximum Drilling Depth | 71 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 45.00 mm |
Drilling Depth | 56.00mm |
Description
Jobber Drill Bit, Drill Bit Size 10.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3976, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (18837D2B103200)
- CMT Upcut Spiral Bit, 1/2" (195.506.11)
- FREUD Forstner Bit, 3/8" dia. (FC-002)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- WIDIA Drill Bit, 6.00mm Size, 56.00mm Flute (TDS403A06000)
- WIDIA 6.60mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06600)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- WIDIA 37/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14684)
- WIDIA Drill Bit, 3/4" Size, 10.984" Flute (TDS504A19050)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 15/64 (C23356)
- Widia Drill Bits