Shop All Straight Flute Drill Bits
Widia
10.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # TDG534A10000
Zoro # G2528850
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 10.00 mm
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDG534A10000
- Zoro # G2528850
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 185.00 mm |
Flute Length | 143.00 mm |
Maximum Drilling Depth | 120.00mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 120.00mm |
Shank Length | 40.00mm |
Drill Point Length | 2.3320 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K7 |
Description
Straight Flute Drill Bit, Drill Bit Size 10.00 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3937, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 143.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute ALTIN Coated (5529997)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- Widia Straight Flute Drill Bits