Shop All Tap Sets
Widia
1-1/4-7 Hand Tap Set
Mfr # 2750831
Zoro # G6604390
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size 1 1/4"-7
- Tap Chamfer Bottom, Chamfer, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1 1/4"-7 |
Overall Length | 5 3/4 in |
Shank Dia. | 1 1/64 in |
Thread Length | 2 9/16 in |
55% Thread Drill Size | 31.275 mm |
65% Thread Drill Size | 28.69 mm |
75% Thread Drill Size | 28.1 mm |
Description
1-1/4-7 Hand Tap Set, Tap Thread Size 1 1/4 In.-7, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 9/16 in, Overall Length 5 3/4 in, 75 Percent Thread Drill Size 28.1 mm, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- GREY PNEUMATIC $SKT SET 3/8" DR 29 PC DP SAE/METRIC IM (GP1229DM)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- WIDIA Tap Sets, 2" L, #6-32 Thread, Right Hand (15228)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M16x2.00 (174551)
- Widia Tap Sets