Wide Open

OE Replacement CV Axle for GATOR REAR L XUV/550 12-16/560/590i


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TrakMotive OE Replacement CV Axles TrakMotive OE Replacement Constant Velocity (CV) Axles for ATVs, UTVs and Side-by-Sides are engineered from the ground up to be the highest quality, most reliable, and toughest CV axles on the market. Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory, they are designed to withstand the most rigorous conditions and combat rough terrain, water, mud, and sand. Each application is torture tested to failure to ensure maximum durability. To increase performance and longevity, TrakMotive OE Replacement CV Axles feature a solid chrome steel center shaft that is up to 20% stronger than OEM. The CV axle joints are packed with high temperature, high performance moly grease and are constructed to work at varying angles and constant rotational speeds without friction or play. TrakMotive OE Replacement CV Axles for ATVs, UTVs and Side-by-Sides exceed OEM quality in fit, form and function, come fully assembled for easy installation with no modifications required Experience the TrakMotive advantage today! TrakMotive OE Replacement CV Axle Features: • Exceed OEM quality in fit, form and function • Torture tested to failure to ensure maximum durability • Designed to withstand the most rigorous conditions and terrain • Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory • Highest quality, most reliable, and toughest constant velocity axles on the market • Work at varying angles and constant rotational speeds without friction or play • Induction heat treated joints packed with high performance moly grease • Precision machined and heat treated solid chrome steel center shafts • Precision machined and heat treated cages, races and ball bearings • Precision rolled splines and threads improve fitment and wear • High strength spring steel retaining clips (where required) • All new dust rings and guards (where required) • High quality neoprene rubber dust boots • Secure stainless steel dust boot clamps • Fully assembled for easy installation • No modifications required to install • All necessary hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.