Shop All Motorsport Drivetrain
Wide Open
Heavy Duty CV Axle CAN AM HD Fr L/R X3 RS/XMR/XRC/XRS TURBO R/RR 18-20
Mfr # CAN-6062HD
Zoro # G400018015
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wide Open
- MFR # CAN-6062HD
- Zoro # G400018015
- UPC # 844084034182
- Country of Origin China
- Category Motorsport Drivetrain
Description
TrakMotive Heavy Duty CV Axles
TrakMotive Heavy Duty Constant Velocity (CV) Axles for ATVs, UTVs and Side-by-Sides are engineered from the ground up to be the highest quality, most reliable, and toughest CV axles on the market. Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory, they are designed to withstand the most rigorous conditions and combat rough terrain, water, mud, and sand. Each application is torture tested to failure to ensure maximum durability.
Compared to TrakMotive OE Replacement CV Axles, TrakMotive Heavy Duty CV Axles feature a solid 42 chromoly steel center shaft that is up to 35% stronger. The CV axle joints are packed with premium heavy duty, high temperature moly grease for greater durability and smoother performance under severe operating conditions. Higher quality thermoplastic elastomer (TPE) dust boots offer superior tear and puncture resistance increasing axle longevity.
TrakMotive Heavy Duty CV Axles for ATVs, UTVs and Side-by-Sides exceed OEM quality in fit, form and function, come fully assembled for easy installation with no modifications required
Experience the TrakMotive advantage today!
TrakMotive Heavy Duty CV Axle Features:
• Exceed OEM quality in fit, form and function
• Torture tested to failure to ensure maximum durability
• Designed to withstand the most rigorous conditions and terrain
• Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory
• Highest quality, most reliable, and toughest constant velocity axles on the market
• Precision machined and heat treated solid 42 chromoly steel center shaft up to 35% stronger
• Induction heat treated joints with premium heavy duty, high temperature moly grease
• Greater durability and smoother performance under severe operating conditions
• Precision machined and heat treated cages, races and ball bearings
• Precision rolled splines and threads improve fitment and wear
• High strength spring steel retaining clips (where required)
• TPE dust boots for superior tear and puncture resistance
• All new dust rings and guards (where required)
• Secure stainless steel dust boot clamps
• Fully assembled for easy installation
• No modifications required to install
• All necessary hardware included
TrakMotive Heavy Duty Constant Velocity (CV) Axles for ATVs, UTVs and Side-by-Sides are engineered from the ground up to be the highest quality, most reliable, and toughest CV axles on the market. Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory, they are designed to withstand the most rigorous conditions and combat rough terrain, water, mud, and sand. Each application is torture tested to failure to ensure maximum durability.
Compared to TrakMotive OE Replacement CV Axles, TrakMotive Heavy Duty CV Axles feature a solid 42 chromoly steel center shaft that is up to 35% stronger. The CV axle joints are packed with premium heavy duty, high temperature moly grease for greater durability and smoother performance under severe operating conditions. Higher quality thermoplastic elastomer (TPE) dust boots offer superior tear and puncture resistance increasing axle longevity.
TrakMotive Heavy Duty CV Axles for ATVs, UTVs and Side-by-Sides exceed OEM quality in fit, form and function, come fully assembled for easy installation with no modifications required
Experience the TrakMotive advantage today!
TrakMotive Heavy Duty CV Axle Features:
• Exceed OEM quality in fit, form and function
• Torture tested to failure to ensure maximum durability
• Designed to withstand the most rigorous conditions and terrain
• Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory
• Highest quality, most reliable, and toughest constant velocity axles on the market
• Precision machined and heat treated solid 42 chromoly steel center shaft up to 35% stronger
• Induction heat treated joints with premium heavy duty, high temperature moly grease
• Greater durability and smoother performance under severe operating conditions
• Precision machined and heat treated cages, races and ball bearings
• Precision rolled splines and threads improve fitment and wear
• High strength spring steel retaining clips (where required)
• TPE dust boots for superior tear and puncture resistance
• All new dust rings and guards (where required)
• Secure stainless steel dust boot clamps
• Fully assembled for easy installation
• No modifications required to install
• All necessary hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cross Handle Pin Kit 3" x5" x1" (A-1V1702)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- AGS Heat Shield Sleeve, 5/8" X 3ft (FLRT14005) (FLRT-14005)
- K-TOOL INTERNATIONAL 6-Ton Jack Stands (Pair) (KTIXD61205)
- WIDE OPEN Heavy Duty CV Axle for CAN AM HD FRONT RIGHT X3 TURBO R/XDS 17 (CAN-6053HD)
- WIDE OPEN OE Replacement CV Axle for POL FRONT RAN/RZR 570/800 S/4 (POL-7010)
- WIDE OPEN OE Replacement CV Axle for POL FRONT/REAR 335/500SPMAM/335WORK/455D (POL-7018)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- SUNBELT Max-Torque Clutch 2.23" x4.21" x4.21" (A-B1SB456)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- ALL BALLS Racing Ball Joint Kit For Arrowhead (OEM) (42-1032)
- Wide Open Motorsport Drivetrain