Shop All Wall Art & Decor
Wickerwise
White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Large
Mfr # QI004620.PK.L
Zoro # G110083570
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5"
- Length 16"
- Width 16"
- Material Willow
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wickerwise
- MFR # QI004620.PK.L
- Zoro # G110083570
- UPC # 651355040052
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14.5" |
Length | 16" |
Width | 16" |
Size | Large |
Details
Color | Pink |
Material | Willow |
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- TRUE Plate, Caster (830416)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- TRADEMARK FINE ART Whiskers Studio 'The Cat Mermaids' Canvas Art, 14x19 (SG05809-C1419GG)
- TRADEMARK FINE ART Kathy Yates 'Beautiful Anemone' Canvas Art, 14x19 (KY0023-C1419GG)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown II' Canvas Art, 24x24 (ALI4494-C2424GG)
- HOMEPAGE 18 x 6 in. 1968 Blown Charger Metal Sign (HO1645280)
- Wickerwise Wall Art & Decor