Shop All Wall Art & Decor
Wickerwise
White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles 3 Set
Mfr # QI004620.PK.3
Zoro # G410083539
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Height 14.5"
- Length 16"
- Material Willow
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wickerwise
- MFR # QI004620.PK.3
- Zoro # G410083539
- UPC # 651355040069
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14.5" |
Length | 16" |
Width | 16" |
Size | Set of 3 |
Details
Color | Pink |
Material | Willow |
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- WICKERWISE White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.PK.L)
- DESIGN TOSCANO Fairies of the Enchanted Grove: Rowan Wall Sculpture (CL4918)
- ELK STUDIO Blossom Abstract Framed Wall Art (S0056-10623)
- TRADEMARK FINE ART Daphne Brissonnet 'Feather Tales VII' Canvas Art, 12x24 (WAP12205-C1224GG)
- TRADEMARK FINE ART Jason Shaffer 'Angel of Death Victorious' Canvas Art, 12x19 (JS0004-C1219GG)
- TRADEMARK FINE ART Marie Anne Stas 'Two White Horses' Canvas Art, 30x47 (1X07867-C3047GG)
- Wickerwise Wall Art & Decor