Shop All Wall Art & Decor
Wickerwise
White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, 3 Set
Mfr # QI004620.BL.3
Zoro # G810083511
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 14.5"
- Length 16"
- Width 16"
- Material Willow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wickerwise
- MFR # QI004620.BL.3
- Zoro # G810083511
- UPC # 651355040021
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14.5" |
Length | 16" |
Width | 16" |
Details
Color | Blue |
Material | Willow |
Number of Pieces | Set of 3 |
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Nozzle and Screw Set (811502)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- WICKERWISE White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.PK.L)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- TRADEMARK FINE ART Winslow Homer 'The Cliffs' Canvas Art, 18x24 (BL01552-C1824GG)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers II' Canvas Art, 14x32 (WAP03874-C1432GG)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T111 26"H x 35"W x 8.3"D Harvey Yacht (T111)
- TRADEMARK FINE ART Jane Schmidt 'From What I Know' Canvas Art, 18x18 (IC02056-C1818GG)
- Wickerwise Wall Art & Decor