Shop All Refrigerators
Whynter
Spectrum Lightshow Stainless Steel 24" Built-in Wine Refrigerator
Mfr # BWR-545XS
Zoro # G7973008
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # BWR-545XS
- Zoro # G7973008
- UPC # 852749006672
- Country of Origin China
- Category Refrigerators
Description
The Whynter Built-in/ Under-counter Wine Refrigerator offers premium quality and innovative design ideal foryour wine collecting needs. Whether for the enthusiast or the connoisseur, the Whynter Built-in/ Under-counter wine refrigerator provides premium and advanced wine storage functionality.
This wine storage system can hold up to 54 standard 750ml wine bottles; The powerful compressor cooling process offers optimum temperatures (low 40oF to mid 65oF) for red, white, and sparkling wines. The front ventilation design of this unit allows for flush with cabinet under-counter installation or simply freestanding us-age.
The premium appeal of the BWR-545XS features a seamless stainless steel trimmed door accented with a luxurious curved handlebar. The seven removable wood roller shelves offer high-end functionality and safety for your prized wine collection.
Built-in or Freestanding Capable
The front ventilation design of this unit allows for flush with cabinet undercounter installation or simply freestanding usage.
Premium Design
You and your guests will appreciate the stainless steel trimmed glass door, and sleek black cabinet. Designed with intuitive use in mind, this freestanding wine refrigerator comes equipped with a sleek touch control that lets you set the temperature to anywhere from 40 – 65oF.
Spectrum Lightshow
This beverage wine refrigerator is also equipped with LED lightstrips which features a spectrum lightshow. These unique and beautiful color lights conveniently change in a gradient pattern for an attractively dramatic effect for your living room or any entertainment area.
Wooden Shelves
Keep your wine bottles organized across 7 beautiful wood storage shelves.
This wine storage system can hold up to 54 standard 750ml wine bottles; The powerful compressor cooling process offers optimum temperatures (low 40oF to mid 65oF) for red, white, and sparkling wines. The front ventilation design of this unit allows for flush with cabinet under-counter installation or simply freestanding us-age.
The premium appeal of the BWR-545XS features a seamless stainless steel trimmed door accented with a luxurious curved handlebar. The seven removable wood roller shelves offer high-end functionality and safety for your prized wine collection.
Built-in or Freestanding Capable
The front ventilation design of this unit allows for flush with cabinet undercounter installation or simply freestanding usage.
Premium Design
You and your guests will appreciate the stainless steel trimmed glass door, and sleek black cabinet. Designed with intuitive use in mind, this freestanding wine refrigerator comes equipped with a sleek touch control that lets you set the temperature to anywhere from 40 – 65oF.
Spectrum Lightshow
This beverage wine refrigerator is also equipped with LED lightstrips which features a spectrum lightshow. These unique and beautiful color lights conveniently change in a gradient pattern for an attractively dramatic effect for your living room or any entertainment area.
Wooden Shelves
Keep your wine bottles organized across 7 beautiful wood storage shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTLINE Frostline Lactose Free Chocolate Soft Serve Mix 6lbs, PK6 (D410-C4000)
- WILBUR CURTIS Elbow (Silicone, Straight Side) (WC2456)
- TRUE Gasket, Drawer (810764)
- MAYPO Maypo All Natural Creamy Rice Hot Cereal 28 oz., PK12 (00501)
- WHYNTER Whynter Compact Upright Freezer With Lock, Solid Door, 1.1 Cu. Ft., Black (CUF-110B)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- WHYNTER Whynter BOR-326FS Energy Star Stainless Steel 3.0 cu. ft. Indoor/Outdoor Beverage Refrigerator (BOR-326FS)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- WHYNTER 24″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-2060FDS)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- Whynter Refrigerators