Shop All Ice Cream Makers
Whynter
Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel
Mfr # ICR-300SS
Zoro # G7679902
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height - Ice Machines 14”
- Overall Width - Ice Machines 12-1/2"
- Overall Depth - Ice Machines 11"
- Cube Type Does Not Make Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ICR-300SS
- Zoro # G7679902
- UPC # 852749006962
- Country of Origin China
- Category Ice Cream Makers
Dimensions
Overall Height - Ice Machines | 14” |
Overall Width - Ice Machines | 12-1/2" |
Overall Depth - Ice Machines | 11" |
Details
Item | Ice Cream Maker |
Cube Type | Does Not Make Ice |
Description
Take on dessert making like never before! Make delicious homemade rolled ice cream that you can fully customize to taste in the comfort of your own home with the Whynter ICR-300SS Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel.
Rolled ice cream, also known as stir-fried ice cream, is made by stirring ingredients on an ice pan and simultaneously cooled to approximately 10°F ( -12°C). Rolled ice cream is chopped and scrapped while being frozen on an ice pan. This reduces the amount of air trapped inside ice cream make it taste more intense.
This portable ice cream maker with frozen pan offers premium functions that a commercial machine can do at any cafe or dessert shops. A built-in powerful compressor freezer allows for continuous use and can quickly freeze your favorite ice cream mix in less than 5 minutes! This unit includes two stainless steel spatula, and 4 suction legs to provide a more solid and steady base.
Rolled ice cream, also known as stir-fried ice cream, is made by stirring ingredients on an ice pan and simultaneously cooled to approximately 10°F ( -12°C). Rolled ice cream is chopped and scrapped while being frozen on an ice pan. This reduces the amount of air trapped inside ice cream make it taste more intense.
This portable ice cream maker with frozen pan offers premium functions that a commercial machine can do at any cafe or dessert shops. A built-in powerful compressor freezer allows for continuous use and can quickly freeze your favorite ice cream mix in less than 5 minutes! This unit includes two stainless steel spatula, and 4 suction legs to provide a more solid and steady base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Heater, Radiant-Lower 230V 1Kw (22644)
- SOUTHBEND Quickliter (1189809)
- KRAFT Kraft Barbecue Sauce .438 oz. Packet, PK204 (10021000664778)
- SLOAN V500Aa Cp Vac Brkr 3/4 X 15 (323210)
- WHYNTER Ice Cream Maker, 2 Qt Cap., SS Bowl, Yogurt Function, Champagne Gold (ICM-220CGY)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Depth - Ice Machines: 11" (ICM-200LS)
- WHYNTER 128 Quart Automatic Ice Cream Maker Black Pink Edition (ICM-128BPS)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Height - Ice Machines: 10 (ICM-15LS)
- WHYNTER Ice Cream Maker 2 Qt Capacity Stainless Steel Bowl Yogurt Maker (ICM-220SSY)
- NUTRICHEF Sorbet&Frozen Dessert Maker (NCIM30)
- RAZOREDGE 4 Quart Ice Cream Maker (RA3546977)
- Whynter Small Kitchen Appliances