Shop All Ice Cream Makers
Whynter
Ice Cream Maker, Stainless Steel, Overall Height - Ice Machines: 10
Mfr # ICM-15LS
Zoro # G7679884
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cube Type Does Not Make Ice
- Overall Height - Ice Machines 10″
- Overall Depth - Ice Machines 18-1/2"
- Overall Width - Ice Machines 11″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ICM-15LS
- Zoro # G7679884
- UPC # 850956003019
- Country of Origin China
- Category Ice Cream Makers
Dimensions
Overall Height - Ice Machines | 10″ |
Overall Depth - Ice Machines | 18-1/2" |
Overall Width - Ice Machines | 11″ |
Details
Item | Ice Cream Maker |
Cube Type | Does Not Make Ice |
Description
With the WHYNTER ICM-15LS stainless steel frozen dessert ice cream maker, you can make a spread of delectable desserts in about 30-40 minutes. This versatile self –freezing ice cream maker allows you to not only make premium ice cream but also refreshing sorbets, Italian gelato, sherbets, fresh frozen yogurts and other treats. Our professional standard ice-cream maker offers premium features not found in budget ice cream makers. A built-in powerful compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the mixing bowl. Not only is it so much easier, it also tastes a whole lot better.
The gorgeous stainless steel exterior and soft touch LCD control panel will make this your favorite kitchen electric. You will never again have to wait hours or use any freezer space before being able to make your favorite frozen dessert. This unit includes an electronic timer, temperature display, ice cream scoop, and we'll even send you some secret recipes!
The gorgeous stainless steel exterior and soft touch LCD control panel will make this your favorite kitchen electric. You will never again have to wait hours or use any freezer space before being able to make your favorite frozen dessert. This unit includes an electronic timer, temperature display, ice cream scoop, and we'll even send you some secret recipes!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Catch Kit (LA-1003)
- FETCO Thermostat, Digital 100-120Vac (1000.00033.00)
- ORTEGA Ortega Nacho Cheese Sauce Dispenser Pouch 107 oz., PK4 (706068)
- VULCAN HART Door Handle (00-407023-00001)
- WHYNTER 128 Quart Automatic Ice Cream Maker Black Pink Edition (ICM-128BPS)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Depth - Ice Machines: 11" (ICM-200LS)
- WHYNTER Ice Cream Maker, 2 Qt Cap., SS Bowl, Yogurt Function, Champagne Gold (ICM-220CGY)
- WHYNTER Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel (ICR-300SS)
- WHYNTER Ice Cream Maker 2 Qt Capacity Stainless Steel Bowl Yogurt Maker (ICM-220SSY)
- NINJA 8OZ Vanilla IceCRM Pack (ICP825VAN)
- RAZOREDGE 4 Quart Ice Cream Maker (RA3546977)
- Whynter Small Kitchen Appliances