Shop All Ice Cream Makers
Whynter
Ice Cream Maker, 2 Qt Cap., SS Bowl, Yogurt Function, Champagne Gold
Mfr # ICM-220CGY
Zoro # G7679875
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height - Ice Machines 10"
- Overall Depth - Ice Machines 11"
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ICM-220CGY
- Zoro # G7679875
- UPC # 852749006955
- Country of Origin China
- Category Ice Cream Makers
Dimensions
Overall Height - Ice Machines | 10" |
Overall Depth - Ice Machines | 11" |
Overall Width - Ice Machines | 17" |
Details
Item | Ice Cream Maker |
Cube Type | Does Not Make Ice |
Description
Make delicious homemade ice cream and yogurt that you can fully customize to taste with the Whynter ICM-220CGY 2 Quart Ice Cream & Yogurt Maker. Incredibly easy to use, you can create delicious ice cream, rich creamy gelato, and sorbet as well as fresh and healthy all-natural yogurt – from traditional to Greek styles, using ingredients you trust all in the comfort of your own home. Ideal for entertaining, this high capacity machine makes up to two quarts of your favorite frozen dessert or yogurt style in a single batch.
The ice cream function offers premium functions and features not available in budget machines. The powerful built-in compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the stainless steel mixing bowl. The Whynter ICM-220CGY features an Extended Cooling function that prevents the ice cream mixture from melting and a Motor Protection function that stops the motor from churning to prevent overheating or damage to the motor when the mixture becomes solid.
The yogurt function incubates your choice of milk and yogurt starter at temperatures between 104oF to 110oF. Making homemade yogurt allows you to make your favorite style using your preferred ingredients such as Probiotics, organic, raw or non-dairy milks. Ideal for people with food allergies or those who want a natural alternative to store bought yogurt. Add in fruit, nuts or other toppings to make yogurt parfaits, fruit yogurt or enjoy plain. Not only save money and be environmental friendly, homemade yogurt also tastes a whole lot better.
The luxurious champagne gold stainless steel exterior and soft touch LCD control panel will accent any kitchen counter. This will quickly become your new best friend. You will never again have to wait hours or take up freezer space before being able to make your favorite frozen dessert or worry about the ingredients used. This unit includes an electronic timer, ice cream scoop, and we’ll even send you some secret recipes on request!
The ice cream function offers premium functions and features not available in budget machines. The powerful built-in compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the stainless steel mixing bowl. The Whynter ICM-220CGY features an Extended Cooling function that prevents the ice cream mixture from melting and a Motor Protection function that stops the motor from churning to prevent overheating or damage to the motor when the mixture becomes solid.
The yogurt function incubates your choice of milk and yogurt starter at temperatures between 104oF to 110oF. Making homemade yogurt allows you to make your favorite style using your preferred ingredients such as Probiotics, organic, raw or non-dairy milks. Ideal for people with food allergies or those who want a natural alternative to store bought yogurt. Add in fruit, nuts or other toppings to make yogurt parfaits, fruit yogurt or enjoy plain. Not only save money and be environmental friendly, homemade yogurt also tastes a whole lot better.
The luxurious champagne gold stainless steel exterior and soft touch LCD control panel will accent any kitchen counter. This will quickly become your new best friend. You will never again have to wait hours or take up freezer space before being able to make your favorite frozen dessert or worry about the ingredients used. This unit includes an electronic timer, ice cream scoop, and we’ll even send you some secret recipes on request!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Coffee Creamer, Snickers, 0.38 oz Mini Cups, PK50 PK (61425)
- EMPRESS EARTH Compostable Container, 6x6", PK500 (EHL-66)
- WESTERN PLASTICS 12" Dome Lid, PK25 (5312)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- WHYNTER Ice Cream Maker 2 Qt Capacity Stainless Steel Bowl Yogurt Maker (ICM-220SSY)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Depth - Ice Machines: 11" (ICM-200LS)
- WHYNTER Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel (ICR-300SS)
- WHYNTER 128 Quart Automatic Ice Cream Maker Black Pink Edition (ICM-128BPS)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Height - Ice Machines: 10 (ICM-15LS)
- RAZOREDGE 4 Quart Ice Cream Maker (RA3546977)
- RISE BY DASH Red 0.5 qt Ice Cream Maker 6.1 in. H X 6.3 in. W X 6.3 in. L (RPIC100GBRR04)
- Whynter Small Kitchen Appliances