Shop All Refrigerators
Whynter
Freestanding 10.6 cu. ft. Commercial Beverage Merchandiser with Superlit Door
Mfr # CBM-1060XLW
Zoro # G804842025
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 23.6
- Height 51.5
- Voltage 115
- Amps 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # CBM-1060XLW
- Zoro # G804842025
- UPC # 850014459123
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 23.6 |
Height | 51.5 |
Depth | 28.75 |
Details
Color | Stainless Steel |
Voltage | 115 |
Amps | 1.6 |
Description
The Whynter CBM-1060XLW / CBM-1060XLWa Freestanding 10.6 cu.ft. Stainless Steel Commercial Beverage Merchandiser Refrigerator is the perfect addition to any home or commercial establishment for cooling and storing your favor-ite beers and canned beverages. Effortlessly control the interior energy-efficient LED soft light and temperature settings of your beverage refrigerator using the digital control panel. While the see-through tempered double pane glass door displays your beverage collection, the Whynter CBM-1060XLW / CBM-1060XLWa is also equipped with a superlit door lighting strip to make it easy to find exactly what you are looking for.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF 12 Sets Glass Container With Grey Lid (NCGLGY)
- SEATTLES BEST Coffee, Decaf, Seattle Best, PK18 (SEA12420867)
- ICE-O-MATIC Thermostat Bin Control (9041097-01)
- BUNN Relay Compr Gd40Me Bdg K115 120V (39912.0002)
- WHYNTER 24" Built-In Stainless Steel 54 Bottle Wine Refrigerator Cooler (BWR-541STS)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- WHYNTER Built-in Black Glass 80-can capacity 3.4 cu ft. Beverage Refrigerator (BBR-801BG)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- WHYNTER Whynter Energy Star 1.1 cu. ft. Stainless Steel Upright Freezer with Lock (CUF-110B)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- Whynter Refrigerators