Whynter

Elite D-Series Energy Star 65 Pint Portable Dehumidifier, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dehumidifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The stylish and powerful Whynter Elite D-Series Energy Star© RPD-652DB portable dehumidifier is a high capacity unit with an impressive capability of removing up to 65 pints of moisture from the air per day. Featuring an internal condensate pump, this unit is specifically designed for high volume usage without having to worry about interrupted operation.
Drainage options
This portable dehumidifier can be continuously operated with 2 drainage options; manual drain and gravity drain. The Whynter Elite D-Series Energy Star© RPD-652DB portable dehumidifier includes a 13-pint bucket that can be removed and emptied and a bonus drain hose attachment is included with the unit for your immediate convenience.
Low temperature operation
This portable dehumidifier has an auto defrost function to ensure moisture does not freeze and prevent further moisture extraction when utilized in a low-temperature area.
Comfort mode
Using this convenient feature, the RPD-652DB can automatically control the room humidity within an optimal comfort range of between 45%~55% based on the current room temperature.
Auto Restart and Auto Shutoff
The RPD-652DB can automatically turn off when set humidity levels have been met or when the water reservoir is full. The unit is also designed to restart in the event of a power interruption.
Energy Star© rated
This unit is Energy Star© rated, demonstrating specifications for lower energy consumption during use. This is especially important if you plan on operating the unit on a frequent basis.
The Whynter RPD-652DB provides cost-effective and energy-efficient operation, without sacrificing design and performance. Designed for space constrained usage, this unit is suited for enclosed areas up to 3800 sq. ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products