Whynter

Elite 45 Qt SlimFit Portable Freezer / Refrigerator with 12v Option


product price: $570.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your food and beverage chilled or frozen with the Whynter Elite 45 Quart SlimFit Portable Freezer/Refrigerator. Ideal for RVs, boats, campsites and fishing trips, this unit has 1.5 cu ft. of storage space and is capable of operating from a 12V DC outlet which makes this freezer/refrigerator a truly portable storage unit that you can take just about anywhere.
Space-Saving Design
This freezer/refrigerator is designed with space-saving features, including a high profile cabinet, allowing it to fit cleanly against a wall or into corners maximizing vertical space and minimizing the unit footprint. The top loading design with the lid opening from the narrow side of the freezer also allows easy access in constrained areas. The lid is also completely removable with a simple click lock for even more access options.
Consistent Temperature
For consistent temperature maintenance, the adjustable temperature display gives you better control over the desired interior temperature, allowing storage of a range of food items.
LED interior lighting & Door Open Alarm
The unit is also equipped with interior LED lighting which automatically illuminates when the door is opened making it easier to organize and retrieve your freezer’s contents in low light conditions. To prevent accidental temperature loss, the unit is also equipped with a door open alarm which chimes after the door is left ajar for 60 continuous seconds or more.
2-in-1 Appliance
The Whynter FM-452SG should not to be confused with less effective 12 volt novelty and beverage type “coolers”. This portable fridge/freezer is a true refrigerator/freezer which cools between -8°F to 50°F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.