Whynter

Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator


product price: $1,243.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Whynter Stainless Steel Dual Zone Compressor Wine Refrigerator offers premium quality and innovative design ideal for your wine collecting needs. Whether for the enthusiast or the connoisseur, the Whynter Stainless Steel Dual Zone Compressor Wine Refrigerator provides premium and advanced wine storage functionality.
This wine storage system can hold up to 92 standard 750ml wine bottles; 40 bottles in the top zone and 52 bottles in the bottom zone. The powerful compressor cooling process offers optimum temperatures (low 40oF to mid 60oF) for red, white, and sparkling wines. The front ventilation design of this unit allows for flush with cabinet installation or simply freestanding usage.
The premium appeal of the BWR-0922DZ features a substantial stainless steel trimmed door accented with a luxurious curved handlebar. The 12 removable wooden flat slide out shelves offer high-end functionality and safety for your prized wine collection, plus a wire display shelf that lets you proudly display or safely store opened bottles.
Digital Temperature Control
Designed with intuitive use in mind, this freestanding wine cooler comes equipped with a sleek touch screen control that lets you set the temperature to anywhere from 40oF – 65oF / 5oC – 18oC.
Dual Zone Storage
This unit features two distinct temperature sections allowing you to maintain specific temperatures for different wine varietals.
Display Wire Shelf
Showcase up to six (6) of your prized wine bottles with the display shelf that will store the bottles at an incline so they are visible from the outside. In addition, the display shelf is good for storing opened bottles of wine at serving temperature.
UV Protection
Prevent sun-inflicted deterioration through the protective coated tempered double pane glass door, designed to let you and your guests view your collection while protecting the wine from harmful ultraviolet radiation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.