Shop All Ice Makers
Whynter
9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs.
Mfr # IMC-270MB
Zoro # G7972992
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 27 lbs.
- Ice Machine Storage Capacity 1.5 lbs.
- Cube Type Bullet
- Overall Width - Ice Machines 9-1/2"
- Overall Height - Ice Machines 13″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # IMC-270MB
- Zoro # G7972992
- UPC # 850956003750
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 9-1/2" |
Overall Height - Ice Machines | 13″ |
Overall Depth - Ice Machines | 14″ |
Details
Ice Production per Day | 27 lbs. |
Ice Machine Storage Capacity | 1.5 lbs. |
Cube Type | Bullet |
Item | Ice Maker |
Description
The Whynter IMC-270MB Portable Ice Maker is a highly compact and affordable unit designed for space constrained use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, the Whynter IMC-270MB Compact Portable Ice Maker can produce up to 27 pounds of ice per day. You can select between 2 sizes of ice bullets depending on your preferences. This portable ice maker does not need direct plumbing. Simply fill the 2.2 liter reservoir with water, choose your ice size and watch the Whynter IMC-270MB Compact Portable Ice Maker make your first batch in as little as 10 - 15 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Bucket, Mop (Blue) (940916)
- COMMERCIAL 12 in x 2000 ft Hi-Valu Film w/Cutter Box (57109)
- DOUGHPRO PROLUXE Spring Torsion Left Stainless Pg (1101023154L)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- WHYNTER Whynter Compact Portable Ice Maker 27 lb capacity - Metallic Silver (IMC-270MS)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MS)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- Whynter Ice Makers