Shop All Refrigerators
Whynter
46 Bottle Dual Temperature Zone Built-In Wine Refrigerator
Mfr # BWR-462DZ
Zoro # G7972703
product price: $905.99
/ea
Free Shipping & Returns
$905.99
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
- Brand Whynter
- MFR # BWR-462DZ
- Zoro # G7972703
- UPC # 852749006115
- Country of Origin China
- Category Refrigerators
Description
The Whynter built-in/undercounter dual temperature zone wine refrigerator offers premium quality and innovative design ideal for your wine collecting needs. Whether for the enthusiast or the connoisseur, the Whynter built-in/undercounter dual temperature zone wine refrigerator provides premium and advanced wine storage functionality.
This wine storage system (BWR-462DZ) can hold up to 46 standard 750ml wine bottles; 16 bottles in the top zone and 30 bottles in the bottom zone. The powerful compressor cooling process offers optimum temperatures (low 40oF to mid 60oF) for red, white, and sparkling wines. The front ventilation design of this unit allows for flush with cabinet undercounter installation or simply freestanding usage.
This wine storage system (BWR-462DZ) can hold up to 46 standard 750ml wine bottles; 16 bottles in the top zone and 30 bottles in the bottom zone. The powerful compressor cooling process offers optimum temperatures (low 40oF to mid 60oF) for red, white, and sparkling wines. The front ventilation design of this unit allows for flush with cabinet undercounter installation or simply freestanding usage.
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
- HENNY PENNY Contactor 3P 40/50A 24V (29509)
- JACKSON Drain Water Tempering Valve, #04730-004-85-79 (04730-004-85-79)
- WISH-BONE Wish-Bone Italian Dressing 128 fl. oz. Jar, PK4 (4132100615)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- WHYNTER Built-in Black Glass 80-can capacity 3.4 cu ft. Beverage Refrigerator (BBR-801BG)
- WHYNTER Spectrum Lightshow Stainless Steel 24" Built-in Wine Refrigerator (BWR-545XS)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- Whynter Refrigerators