Shop All Refrigerators
Whynter
34 Qt Compact Portable Freezer Refrigerator with 12v DC Option
Mfr # FMC-350XP
Zoro # G7967977
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # FMC-350XP
- Zoro # G7967977
- UPC # 852749006917
- Country of Origin China
- Category Refrigerators
Description
This Whynter Portable Fridge / Freezer offers premium quality and innovative design to your frozen/ refrigerated needs. This freezer is great for RVs, boats, campsites, fishing trips and truly portable so you can take your fridge / freezer anywhere! All you need is either a standard household 110 Volt outlet or a 12 Volt power source, like an automotive battery.
Whether on a day trip or major expedition, you can easily keep your food and beverages chilled, or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type “coolers”, the Whynter portable freezer fridge is a true freezer/refrigerator which cools between –8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements.
Space-Saving Design
This space-saving freezer is designed with a high profile flush back, allowing it to fit cleanly against the wall or into corners maximizing space and minimizing the unit footprint.
Consistent Temperature
Equipped with an adjustable temperature control, the Whynter FMC-350XP gives you better control over the desired interior zone temperature.
LED interior lighting & Door Open Alarm
The unit is also equipped with interior LED lighting which automatically illuminates when the door is opened making it easier to organize and retrieve your freezer’s contents in low light conditions. To prevent accidental temperature loss, the unit is also equipped with a door open alarm which chimes after the door is left ajar for 60 continuous seconds or more.
2-in-1 Appliance
The Whynter FMC-350XP should not to be confused with less effective 12 volt novelty and beverage type “coolers”. This portable fridge/freezer is a true refrigerator/freezer which cools between -8°F to 50°F.
Whether on a day trip or major expedition, you can easily keep your food and beverages chilled, or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type “coolers”, the Whynter portable freezer fridge is a true freezer/refrigerator which cools between –8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements.
Space-Saving Design
This space-saving freezer is designed with a high profile flush back, allowing it to fit cleanly against the wall or into corners maximizing space and minimizing the unit footprint.
Consistent Temperature
Equipped with an adjustable temperature control, the Whynter FMC-350XP gives you better control over the desired interior zone temperature.
LED interior lighting & Door Open Alarm
The unit is also equipped with interior LED lighting which automatically illuminates when the door is opened making it easier to organize and retrieve your freezer’s contents in low light conditions. To prevent accidental temperature loss, the unit is also equipped with a door open alarm which chimes after the door is left ajar for 60 continuous seconds or more.
2-in-1 Appliance
The Whynter FMC-350XP should not to be confused with less effective 12 volt novelty and beverage type “coolers”. This portable fridge/freezer is a true refrigerator/freezer which cools between -8°F to 50°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO Raspberry Seedless Marmalade 27.5lbs (2472.192)
- SILK Silk Aseptic Unsweetened Soymilk 32 fl. oz., PK6 (101721)
- LOCKEY SUMO SafeClose Heavy-Duty Gate Hinges, self-closing gate hinges with adjustable tension Clo (LK-SSCHD)
- KEEBLER Keebler Elf Graham Original Cracker 1 oz., PK150 (3010040213)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 120 Can Capacity (BR-128WS)
- WHYNTER Freestanding Beverage Refrigerator, Digital Control and Internal Fan (BR-1211DS)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- WHYNTER 24 inch Built-In 46 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-408SB)
- DANBY PRODUCTS Danby Compact Refrigerator, 4.5 Cu.Ft. Capacity, Gray (DCR045B1BSLDB-3)
- Whynter Refrigerators