Whynter

30″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center


product price: $1,097.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Store your favorite beverages with style in this Whynter 30” Built-In French Door Dual Zone Wine Refrigerator and Beverage Center. It holds 88 standard 12 oz cans in its left zone, and 33 standard 750 ml wine bottles in its right zone, making it perfect for casual parties, dinners, or any other at-home beverage needs.
The sleek black design makes this an elegant piece of furniture in any dining room, living room, or basement, and your drinks are easily accessible through 4 removable pull-out sliding wire shelves in the left zone, and 6 in the right zone. With the automatic interior light, the tempered glass door, and the separate temperature and storage zones, this is an stylish and functional product for storing all types of sodas, energy drinks, beers, wines, and more.
Built-In or Freestanding Capable
Front ventilation allows for flush-with-cabinetry or under counter installation while the fully finished black cabinet allows for freestanding use.
Dual Zone Cooling
Keep both beverage cans and wines bottles at their optimum temperatures using beverage cooler’s dual zone operation and comprehensive temperature range of 40°- 72°F and 36°- 43°F and respectively.
UV Protection
Prevent sun-inflicted deterioration of wines with the protective coated tempered double pane glass door, designed to let you and your guests view your collection while protecting the wine from harmful UV rays.
Safety Locks
Secure your beverage and wine collection with the built-in door locks and key set.
Temperature Memory Function
In the event of a power interruption, the refrigerator will revert to the previous temperature settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.