Shop All Refrigerators
Whynter
24 inch Built-In 46 Bottle Undercounter Stainless Steel Wine Refrigerator
Mfr # BWR-408SB
Zoro # G304842020
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 23.5
- Height 32.25
- Voltage 115
- Depth 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # BWR-408SB
- Zoro # G304842020
- UPC # 850014459246
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 23.5 |
Height | 32.25 |
Depth | 22.25 |
Details
Color | Stainless Steel |
Voltage | 115 |
Amps | 0.9 |
Description
Our Whynter Built-In Under-Counter Stainless Steel Wine Refrigerator offers premium quality and innovative design ideal for your wine collecting needs. This single zone compressor wine refrigerator provides premium and advanced wine storage functionality for any enthusiast or connoisseur. The Whynter BWR-408SB can hold up to 46 standard 750ml wine bottles.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Pilot Orifice .010 Lp (OR2CH1L)
- CRESTWARE Turner, Round Edge, Rounded, 14 in. L (WHT103)
- INGLEHOFFER Inglehoffer Stone Ground Mustard 1 gal. Jug, PK4 (906-4)
- TURBO AIR Fan Motorcondenser For - Part# Trba3963220410 (TRBA3963220410)
- WHYNTER Stainless Steel 1.2 cu. ft. Cigar Cooler Humidor (CHC-120S)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- WHYNTER 12 inch Built-In 60 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-638SB)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- Whynter Refrigerators