Shop All Refrigerators
Whynter
24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator
Mfr # BBR-148SB
Zoro # G704842026
original price:
$788.27
9% off
new price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 23.5
- Height 32.5
- Voltage 115
- Depth 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # BBR-148SB
- Zoro # G704842026
- UPC # 850014459284
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 23.5 |
Height | 32.5 |
Depth | 22.25 |
Details
Color | Stainless Steel |
Voltage | 115 |
Amps | 0.9 |
Description
Efficiently store all your favorite beverages in one sleek and convenient appliance with the Whynter Undercounter Stainless Steel Beverage Refrigerator. This elegant, built-in, and freestanding unit will hold and refrigerate up to 140 standard 12 oz. cans. Specially Engineered to achieve ultra LOW temperature as low as 34 degrees Fahrenheit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENSE-RITE Ring Bezel, Black For Slr-2 Se (SLR2R-BLK)
- ALLPOINTS Allpoints 8011849 Air Filter For Turbochef (8011849)
- 5280 CULINARY Bbq Rub Tiki Tiki 8Oz (TIKI TIKI - 8oz)
- ALLPOINTS Battery , Size "Aa", Alkaline (2531241)
- WHYNTER 24″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-2060FDS)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- WHYNTER 34 Bottle Freestanding Stainless Steel Wine Refrigerator (FWC-341TS)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- WHYNTER 28 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-281DZ)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 120 Can Capacity (BR-128WS)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, Black (FFET1022UB)
- Whynter Refrigerators