Shop All Ice Cream Makers
Whynter
2.1 Qt Upright Ice Cream Maker with Stainless Steel Bowl
Mfr # ICM-201SB
Zoro # G7679893
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width - Ice Machines 12-1/2"
- Overall Height - Ice Machines 14”
- Cube Type Does Not Make Ice
- Overall Depth - Ice Machines 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # ICM-201SB
- Zoro # G7679893
- UPC # 852749006146
- Country of Origin China
- Category Ice Cream Makers
Dimensions
Overall Width - Ice Machines | 12-1/2" |
Overall Height - Ice Machines | 14” |
Overall Depth - Ice Machines | 11" |
Details
Item | Ice Cream Maker |
Cube Type | Does Not Make Ice |
Description
Make delicious homemade ice cream that you can fully customize to taste with the Whynter ICM-201SB 2.1 Quart Upright Ice Cream Maker. Incredibly easy to use, you can create delicious ice cream, rich creamy gelato and sorbet all in the comfort of your own home. Designed with an upright, small footprint profile, this space efficient ice cream maker fits easily on any countertop.
Easy Operation
The Whynter ICM-201SB can be operated in three convenient modes: Ice Cream mode, Cooling only mode, and Mixing only mode. Also, if you need to add your favorite fruits for flavor, or check the consistency of your ice cream, you can simply use the Pause button to pause the cycle.
Small Foot Print (Upright Design) and Stainless steel bowl
The sleek stainless steel exterior and soft touch LCD control panel will accent any kitchen counter. The removable stainless steel mixing bowl makes for easy serving and cleanup, and the BPA-free churn blade effectively mixes ingredients from top to bottom for perfect consistency.
Extended Cooling Function
Upon completion of the cycle, the Whynter ICM-201SB prevents the mixture from melting and a Motor Protection function that stops the motor from churning to prevent overheating or damage to the motor when the mixture becomes solid.
Powerful Compressor Cooling
A built-in powerful compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the mixing bowl. Not only is it so much easier, it also tastes a whole lot better.
Easy Operation
The Whynter ICM-201SB can be operated in three convenient modes: Ice Cream mode, Cooling only mode, and Mixing only mode. Also, if you need to add your favorite fruits for flavor, or check the consistency of your ice cream, you can simply use the Pause button to pause the cycle.
Small Foot Print (Upright Design) and Stainless steel bowl
The sleek stainless steel exterior and soft touch LCD control panel will accent any kitchen counter. The removable stainless steel mixing bowl makes for easy serving and cleanup, and the BPA-free churn blade effectively mixes ingredients from top to bottom for perfect consistency.
Extended Cooling Function
Upon completion of the cycle, the Whynter ICM-201SB prevents the mixture from melting and a Motor Protection function that stops the motor from churning to prevent overheating or damage to the motor when the mixture becomes solid.
Powerful Compressor Cooling
A built-in powerful compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the mixing bowl. Not only is it so much easier, it also tastes a whole lot better.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Combustion Motor Assembly (263Fa) (308F-425)
- BRIO 7.25 QT Air Fryer (37061)
- ALLIANCE FILTER LINT-WHITE (D503980W)
- DAELMANS Jumbo Caramel Stroopwafel Cube Box 10.94 oz., PK8 (3342)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Depth - Ice Machines: 11" (ICM-200LS)
- WHYNTER Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel (ICR-300SS)
- WHYNTER 128 Quart Automatic Ice Cream Maker Black Pink Edition (ICM-128BPS)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Height - Ice Machines: 10 (ICM-15LS)
- WHYNTER Ice Cream Maker 2 Qt Capacity Stainless Steel Bowl Yogurt Maker (ICM-220SSY)
- WHYNTER Ice Cream Maker, 2 Qt Cap., SS Bowl, Yogurt Function, Champagne Gold (ICM-220CGY)
- RISE BY DASH Red 0.5 qt Ice Cream Maker 6.1 in. H X 6.3 in. W X 6.3 in. L (RPIC100GBRR04)
- Whynter Ice Cream Makers