Shop All Ice Makers
Whynter
18" W X 25″ H X 15″ D Ice Maker, Ice Production Per Day: 12 lbs.
Mfr # UIM-155
Zoro # G7972676
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 12 lbs.
- Ice Machine Storage Capacity 6 lbs.
- Cube Type Crescent
- Overall Width - Ice Machines 18"
- Overall Height - Ice Machines 25″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # UIM-155
- Zoro # G7972676
- UPC # 891207001651
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 18" |
Overall Height - Ice Machines | 25″ |
Overall Depth - Ice Machines | 15″ |
Details
Ice Production per Day | 12 lbs. |
Ice Machine Storage Capacity | 6 lbs. |
Cube Type | Crescent |
Item | Ice Maker |
Description
With the Whynter Stainless Steel Built-In Ice Maker, we bring you the latest in professional standard innovations for the home . This ice maker makes 12 lbs of crescent-shaped in 24 hours and can store 6 lbs of ice. This built-in portable ice maker from Whynter is the perfect solution to your ice making needs in virtually any situation. It comes in a stylish stainless steel door and sleek black cabinet that complements any modern kitchen and bar area.
*For installation, please consult a professional plumber.
*For installation, please consult a professional plumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPITAL COOKING EQUIPMENT Hot Surface Bake Igniter, #82401-01 (82401-01)
- WARING Heat Sealing Bar (Wcvsb) (35808)
- VULCAN HART Thermostat Sp, 3/16 X 10, 36 (344635-6)
- RANDELL Expansion Valve (RFVLV414)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- WHYNTER Whynter Compact Portable Ice Maker 27 lb capacity - Metallic Silver (IMC-270MS)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- Whynter Ice Makers