Shop All Ice Makers
Whynter
15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs.
Mfr # UIM-502SS
Zoro # G7972642
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 50 lbs.
- Ice Machine Storage Capacity 25 lbs.
- Cube Type Cubelet
- Overall Width - Ice Machines 15"
- Overall Height - Ice Machines 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # UIM-502SS
- Zoro # G7972642
- UPC # 852749006016
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15" |
Overall Height - Ice Machines | 33" |
Overall Depth - Ice Machines | 28" |
Details
Ice Production per Day | 50 lbs. |
Ice Machine Storage Capacity | 25 lbs. |
Cube Type | Cubelet |
Item | Ice Maker |
Description
The Whynter UIM-502SS Stainless Steel Built-In Ice Maker complements any modern kitchen and bar area making 50 lbs of ice cubes in 24 hours and can store 25 lbs of ice. The stainless steel housing also ensures that you won’t get any smudges or prints on the ice maker, all the while keeping the unit safe from normal wear and tear.
This energy efficient direct plumbing ice maker allows you a constant supply of restaurant quality clear ice at a lower utility cost compared to other similar brands.
*For installation, please consult a professional plumber.
This energy efficient direct plumbing ice maker allows you a constant supply of restaurant quality clear ice at a lower utility cost compared to other similar brands.
*For installation, please consult a professional plumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Blwr-120-60 Kit (Z-600-4073)
- DICK AND JANE Fun & Fitness Educational Snack Crackers 1 oz. Pouch, PK120 (ES1002)
- PARAGON INTERNATIONAL Paragon Popcorn Scoop-Plastic (1040)
- TOUCH OF COLOR Shimmering Silver Napkins, 4"x8", 600PK (273281)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MS)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- Whynter Ice Makers