Shop All Ice Makers
Whynter
15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs.
Mfr # FIM-450HS
Zoro # G7971084
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 44 lbs.
- Ice Machine Storage Capacity 7.7 lbs
- Cube Type Bullet
- Overall Width - Ice Machines 15”
- Overall Height - Ice Machines 23”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # FIM-450HS
- Zoro # G7971084
- UPC # 850956003231
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15” |
Overall Height - Ice Machines | 23” |
Overall Depth - Ice Machines | 18" |
Details
Ice Production per Day | 44 lbs. |
Ice Machine Storage Capacity | 7.7 lbs |
Cube Type | Bullet |
Item | Ice Maker |
Description
With the Whynter FIM-450HS Ice Maker, you can produce up to 44 lbs of ice per day, while buffering up to 7.7 lbs of ice; making this ice maker the perfect solution for convenient and fresh ice. This efficient direct plumbing ice maker allows you a constant supply of bullet-shaped ice at a much higher rate relative to manual fill ice makers. When entertaining guests or just for daily use, never again have to wait or rush to the store to purchase overpriced ice.
Attractive and compact, this full stainless steel exterior ice maker is a great highlight to any space and fits easily were needed the most.
**For installation, please consult a professional plumber.
Attractive and compact, this full stainless steel exterior ice maker is a great highlight to any space and fits easily were needed the most.
**For installation, please consult a professional plumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMUCKERS Smucker's Caramel Syrup 20 oz. Bottle, PK12 (5150002512)
- TURBO AIR Shelf - 24'' X 23 1/2'' (G2F0800100)
- GARLAND Roller Assy (CK1757998)
- DUKE MANUFACTURING Motor, 2-Speed, 120V , 1/2-1/4Hp, 1725/1140 (155827)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs. (SK-129S)
- Whynter Ice Makers