Shop All Ice Makers
Whynter
15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs.
Mfr # IMC-491DC
Zoro # G7972825
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 49 lbs.
- Ice Machine Storage Capacity 2.7 lbs.
- Cube Type Bullet
- Overall Width - Ice Machines 15″
- Overall Height - Ice Machines 17″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # IMC-491DC
- Zoro # G7972825
- UPC # 850956003668
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15″ |
Overall Height - Ice Machines | 17″ |
Overall Depth - Ice Machines | 17″ |
Details
Ice Production per Day | 49 lbs. |
Ice Machine Storage Capacity | 2.7 lbs. |
Cube Type | Bullet |
Item | Ice Maker |
Description
The Whynter IMC-491DC Portable Ice Maker is a premium stainless steel countertop ice maker for use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, the Whynter IMC-491DC Portable Ice Maker can produce up to 49 pounds of ice per day. You are also able to control and monitor the ice production on the LED display and soft-touch panel.
Always looking to make our appliances just a little better, we have added an optional direct water feed function to this ice maker. The direct connection allows you the convenience of having a continuous supply of ice without have to refill the water drawer. Simply connect the unit to a water main using the water hose that is included with the unit and the unit will draw water for ice making as needed. The Whynter IMC-491DC can also be filled manually by simply filling the 5 liter reservoir with water, choose a preferred ice size, and watch your portable ice maker make your first batch in as little as 10 - 15 minutes.
Always looking to make our appliances just a little better, we have added an optional direct water feed function to this ice maker. The direct connection allows you the convenience of having a continuous supply of ice without have to refill the water drawer. Simply connect the unit to a water main using the water hose that is included with the unit and the unit will draw water for ice making as needed. The Whynter IMC-491DC can also be filled manually by simply filling the 5 liter reservoir with water, choose a preferred ice size, and watch your portable ice maker make your first batch in as little as 10 - 15 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO BASICS PEELER SS WD RED (A501)
- COMMERCIAL CHEF 1.4 Cu.Ft. Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM14110S6C)
- FAME FABRICS Cool Chef Cool Cap, Black, C16 (19576)
- ARMOUR Armour Chicken Vienna Sausage 4.6 oz., PK24 (5410017990)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MS)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- MAXX ICE Indoor/Outdoor Ice Machine, Produces Up to 65 lbs. of Ice Daily (MIM50P-O)
- Whynter Ice Makers