Shop All Ice Makers
Whynter
15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs.
Mfr # IMC-490SS
Zoro # G7967898
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Production per Day 49 lbs.
- Ice Machine Storage Capacity 2.7 lbs.
- Cube Type Bullet
- Overall Width - Ice Machines 15"
- Overall Height - Ice Machines 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whynter
- MFR # IMC-490SS
- Zoro # G7967898
- UPC # 850956003408
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15" |
Overall Height - Ice Machines | 17" |
Overall Depth - Ice Machines | 17" |
Details
Ice Production per Day | 49 lbs. |
Ice Machine Storage Capacity | 2.7 lbs. |
Cube Type | Bullet |
Item | Ice Maker |
Description
The Whynter IMC-490SS Portable Ice Maker is a premium stainless steel countertop ice maker use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, the Whynter IMC-490SS Portable Ice Maker can produce up to 49 pounds of ice per day. You are also able to control and monitor the ice production on the LED display and soft-touch panel. This portable ice maker does not need direct plumbing. Simply fill the 5 liter reservoir with water, choose your ice size and watch the Whynter IMC-490SS Portable Ice Maker make your first batch in as little as 10 - 15 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heater 230V 2.0Kw 3-29-240-1 S (4540-003-98-38)
- BUNN WIRING HARNESS, TC0-THERMOSTAT (28235.0001)
- SPORLAN Coil, Solenoid (120V) For - Part# Mkc1 (MKC1)
- SKINNYPOP Skinnypop 1 oz. Original, PK12 (1014088)
- WHYNTER Whynter Compact Portable Ice Maker 27 lb capacity - Metallic Silver (IMC-270MS)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MS)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- HASTINGS HOME Heavy Fleece Blanket with Howling Wolf Pattern, 8-pound Faux Mink Soft for Couch Sofa Bed (74" x 91") (414313RSH)
- Whynter Ice Makers