Shop All Refrigerators
Whynter
15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator
Mfr # BBR-838SB
Zoro # G904842024
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 14.75
- Height 34
- Voltage 115
- Depth 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whynter
- MFR # BBR-838SB
- Zoro # G904842024
- UPC # 850014459260
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 14.75 |
Height | 34 |
Depth | 22.25 |
Details
Color | Stainless Steel |
Voltage | 115 |
Amps | 0.9 |
Description
Efficiently store all your favorite beverages in one sleek and convenient appliance with the Whynter Undercounter Stainless Steel Beverage Refrigerator. This elegant, built-in, and freestanding unit will hold and refrigerate up to 80 standard 12 oz. cans. Specially Engineered to achieve ultra LOW temperature as low as 34 degrees Fahrenheit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Bin (240359001)
- TAYLOR PRECISION PRODUCTS L.P. Thermometer, Digital , Allergen (9878EPR)
- NORPRO Slicer/Corer Suction Red (866R)
- STAR Pilot Light 240V (2J-Y6690)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- WHYNTER Whynter BOR-326FS Energy Star Stainless Steel 3.0 cu. ft. Indoor/Outdoor Beverage Refrigerator (BOR-326FS)
- WHYNTER 24″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-2060FDS)
- WHYNTER 33 Bottle Compressor Built-In Wine Refrigerator (BWR-33SD)
- WHYNTER Freestanding 10.6 cu. ft. Commercial Beverage Merchandiser with Superlit Door (CBM-1060XLW)
- DANBY Compact Refrigerator, 1.8 cu ft, Black (DAR017A2BDD)
- Whynter Refrigerators